This product requires certification to purchase.

1-1/4 X-LONG 17GA P TRAP W/RD ESC

JACLO

1-1/4 X-LONG 17GA P TRAP W/RD ESC

  • Fast #
  • Part #J251XXL-SN
  • Item #4908353
  • Manufacturer Part #251XXL-SN
5 out of 5 Customer Rating
Brand image
JACLO

1-1/4 X-LONG 17GA P TRAP W/RD ESC

  • Fast #
  • Part #J251XXL-SN
  • Item #4908353
  • Manufacturer Part #251XXL-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • P trap 1 1/4" 17 gauge with round box escutcheon & extra long wall bend
  • Fits 1 1/4" drains, extension tubes & tailpieces
  • All solid brass nuts, fully polished & plated
  • Included 15" wall bend can be cut to required length
  • For longer wall bend: 251WB24
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
5-1/16
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Type:
J251XXLSN
UPC:
020111473975