1-1/4X20 WALL TUBE
1-1/4X20 WALL TUBE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Can be cut to desired length
- For use when longer length of trap is required
Documents
Specifications
- Color Finish Name:
- Satin Nickel
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Length:
- 20
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- AA6001969TRCIH2
- UPC:
- 020111474613