1-5/8 in. Dual Check Valve Backflow Preventer in Polished Chrome
1-5/8 in. Dual Check Valve Backflow Preventer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual check valve backflow preventer
- IPS 1/2"
- Use with roman tub set & bidet sprays
- Can be mounted vertically or horizontally
- IAPMO listed
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1 2012
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 1-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- NSF Certified:
- No
- Recommended Valve Application:
- Residential
- UPC:
- 020111223372
- Valve Size:
- 1/2 in
- Valve Type:
- Dual Check Valve
- Width:
- 7/8 in