1/2 in x 3/8 in. x 6-3/4 in. Supply Kit
1/2 in x 3/8 in. x 6-3/4 in. Supply Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MO
Product Details
Product Details
- Complete Faucet Supply Kit
- Kit contains: Two Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616Two 20" Copper Supply Tubes P/N 662Two Escutcheons P/N 741 (ULB P/N 6015)Two 1/2" Brass Nipples P/N 801-12.4
- Two Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616
- Two 20" Copper Supply Tubes P/N 662
- Two Escutcheons P/N 741 (ULB P/N 6015)
- (2) 1/2" Brass Nipples P/N 801-12.4
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Threaded
- End Connection 2:
- OD Tube
- End Connections:
- Threaded x OD Tube
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- No
- UPC:
- 020111007750
- Water Supply Connector Type:
- Sink