1/2 in. Female x FIP Vacuum Breaker in Polished Chrome
1/2 in. Female x FIP Vacuum Breaker in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Atmospheric vacuum breaker
- Female 1/2" inlet x 1/2" Male outlet
- For use with handshowers where required by code
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connection 2:
- FIPS
- End Connections:
- Female x FIPS
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 1-3/4
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111070068
- WaterSense Labeled:
- No