This product requires certification to purchase.

12" Faucet Supply Line in Blonde

JACLO

12" Faucet Supply Line in Blonde

  • Fast #
  • Part #J130-SS-BLND
  • Item #4909059
  • Manufacturer Part #130-SS-BLND
3.3 out of 5 Customer Rating
Brand image
JACLO

12" Faucet Supply Line in Blonde

  • Fast #
  • Part #J130-SS-BLND
  • Item #4909059
  • Manufacturer Part #130-SS-BLND
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
  • Quick & easy labor-saving installation, perfect for confined spaces
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
Threaded
End Connections
OD Tube x Threaded
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
12 in
Characteristics & Features
Color Finish Name
Blonde
Material
Stainless Steel
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid
No
Water Supply Connector Type
Sink
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
J130-SS-BLND
UPC
020111039058