2 - 3 in. PVC Complete Round Shower Drain with 4-1/2 in. Grate in Satin Brass
2 - 3 in. PVC Complete Round Shower Drain with 4-1/2 in. Grate in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 1/4" diameter drain plate
- 2 5/8" center to center screw holes
- Fits 2" or 3" PVC
- Clamping ring design allows for water tight seal on shower pan membrane
- For drain plate only see Jaclo P/N 6245
- Stainless steel drain plate
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Drain Base Height:
- 4-1/2
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Grate Diameter:
- 6-1/2
- Grate Shape:
- Round
- Length:
- 4-1/4
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111445057