This product requires certification to purchase.

2 - 3 in. PVC Complete Square Shower Drain with 4-1/2 in. Grate in Caramel Bronze

JACLO

2 - 3 in. PVC Complete Square Shower Drain with 4-1/2 in. Grate in Caramel Bronze

  • Fast #
  • Part #J86564-CB
  • Item #7781590
  • Manufacturer Part #86564-CB
4.4 out of 5 Customer Rating
Brand image
JACLO

2 - 3 in. PVC Complete Square Shower Drain with 4-1/2 in. Grate in Caramel Bronze

  • Fast #
  • Part #J86564-CB
  • Item #7781590
  • Manufacturer Part #86564-CB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Caramel Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Caramel Bronze
Construction:
Membrane
Drain Base Height:
2-9/16
Drain Base Material:
Brass
Drain Grate Material:
Stainless Steel
Grate Shape:
Square
IAPMO Listed:
No
Length:
4-1/4
UPC:
020111888762