2-1/4 x 5-7/8 in. Finger Touch Plug Lavatory Drain with Overflow in Caramel Bronze
2-1/4 x 5-7/8 in. Finger Touch Plug Lavatory Drain with Overflow in Caramel Bronze
Product Details
Product Details
- Replaces standard pop-ups and p.o. plugs with rubber stoppers
- Fits 1 1/2" opening (standard flange)
- Drain can be opened or closed in basin
- With overflow
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- Drain Opening:
- 1-1/2
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Product Type:
- Push & Seal Drain Assembly
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Strainer Diameter:
- 2-1/4
- Tailpiece Length:
- 5-7/8
- Tailpiece Style:
- Straight
- UPC:
- 020111893858