This product requires certification to purchase.

2-5/8 x 4-1/2 in. Brass Disposal Flange and Strainer in Caramel Bronze

JACLO

2-5/8 x 4-1/2 in. Brass Disposal Flange and Strainer in Caramel Bronze

  • Fast #
  • Part #J2849-CB
  • Item #9686804
  • Manufacturer Part #2849-CB
5 out of 5 Customer Rating
Brand image
JACLO

2-5/8 x 4-1/2 in. Brass Disposal Flange and Strainer in Caramel Bronze

  • Fast #
  • Part #J2849-CB
  • Item #9686804
  • Manufacturer Part #2849-CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Indianapolis, IN
    Pick Up  Not Available
    Not available in IN
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in IN

Product Details

Product Details

  • Brass construction, unless ordering BSS (brushed stainless steel)
  • 4 1/2" flange diameter fits 3 1/2" drilling
  • Fits sinks up to 2" thick
  • Positive seal stopper
  • For continuous feed disposals only
  • Clamp on install design
  • Fits ISE (including Evolution series), Kenmore, KitchenAid, Maytag & Franke FWDJ models
  • Strainer basket matches the 2804 & 2807 kitchen strainers
  • Available in BSS = brushed stainless steel
  • Requires Certification

Specifications

Brand Model Compatibility:
InSinkErator®, Kenmore, KitchenAid, Maytag, Franke FWDJ
Color Finish Category:
Bronze Tones
Color Finish Name:
Caramel Bronze
Diameter:
4-1/2
Height:
2-5/8
Material:
Brass
Product Type:
Disposal Flange, Strainer
UPC:
020111198700