This product requires certification to purchase.

2 in. Brass Shallow Box Escutcheon in Chrome

JACLO

2 in. Brass Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #J6007-PCH
  • Item #3835272
  • Manufacturer Part #6007-PCH
3.7 out of 5 Customer Rating
Brand image
JACLO

2 in. Brass Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #J6007-PCH
  • Item #3835272
  • Manufacturer Part #6007-PCH
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid brass
  • Sliding escutcheon
  • Multifit
  • For larger diameter escutcheons refer to 6010 & 6012
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111969003