This product requires certification to purchase.

2 in. Brass Shallow Box Escutcheon in Nickel

JACLO

2 in. Brass Shallow Box Escutcheon in Nickel

  • Fast #
  • Part #J6007-SN
  • Item #3836834
  • Manufacturer Part #6007-SN
5 out of 5 Customer Rating
Brand image
JACLO

2 in. Brass Shallow Box Escutcheon in Nickel

  • Fast #
  • Part #J6007-SN
  • Item #3836834
  • Manufacturer Part #6007-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solid brass
  • Sliding escutcheon
  • Multifit
  • For larger diameter escutcheons refer to 6010 & 6012
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111982811