20 in. OD x ID Flexible Braided Toilet Supply Line with Plastic Nut for 3/8 in. OD Supply Valve in Grey
20 in. OD x ID Flexible Braided Toilet Supply Line with Plastic Nut for 3/8 in. OD Supply Valve in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use with 3/8" O.D. Supply Valves
- Plastic Nut to Toilet
- Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
- Quick & easy labor-saving installation, perfect for confined spaces
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 3/8 in OD Supply Valve
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- OD Tube
- End Connection 2:
- ID Tube
- End Connections:
- OD Tube x ID Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 3/8 in x 7/8 in
- Length:
- 20
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UL Listed:
- No
- UPC:
- 020111031748
- WaterSense Labeled:
- No