This product requires certification to purchase.

24 SLDBR W/ADJ PIN Holder Chrome

JACLO

24 SLDBR W/ADJ PIN Holder Chrome

  • Fast #
  • Part #J4624-PCH
  • Item #3856122
  • Manufacturer Part #4624-PCH
3.4 out of 5 Customer Rating
Brand image
JACLO

24 SLDBR W/ADJ PIN Holder Chrome

  • Fast #
  • Part #J4624-PCH
  • Item #3856122
  • Manufacturer Part #4624-PCH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass pin mount low profile 24" wall bar
  • Adjustable height & hand shower angle
  • Lever slider easily moves up & down & side to side
  • Low profile design mounts close to wall
  • Requires use of swivel hand shower holders 8013- or 8012- (sold separately)
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Height:
3/8 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111586071
Width:
20 in