3/8 in. 20 in. Supply Tube in Oil Rubbed Bronze
3/8 in. 20 in. Supply Tube in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use with 3/8" O.D supply valves
-
Lead Law Compliant
Documents
Specifications
- BAA Compliant:
- No
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- Yes
- UPC:
- 020111005244
- Water Supply Connector Type:
- Toilet