3/8 x 20 in. FIPS Toilet Supply Line with Metal Nut
3/8 x 20 in. FIPS Toilet Supply Line with Metal Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Use with 3/8" O.D. Supply Valves
- Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
- Quick & easy labor-saving installation, perfect for confined spaces
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 20 in
- Product Type:
- FIPS Toilet Supply Line with Metal Nut
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111898433
- WaterSense Labeled:
- No