This product requires certification to purchase.

3/8 x 30 in. Supply Tube in Polished Nickel

JACLO

3/8 x 30 in. Supply Tube in Polished Nickel

  • Fast #
  • Part #J663-PN
  • Item #2135870
  • Manufacturer Part #663-PN
5 out of 5 Customer Rating
Brand image
JACLO

3/8 x 30 in. Supply Tube in Polished Nickel

  • Fast #
  • Part #J663-PN
  • Item #2135870
  • Manufacturer Part #663-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use with 3/8" O.D. supply valves
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Name:
Polished Nickel
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
30 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111003349
Water Supply Connector Type:
Sink