This product requires certification to purchase.

3/8 x 7/8 x 20 in. Braided Stainless Toilet Flexible Water Connector in Brunette

JACLO

3/8 x 7/8 x 20 in. Braided Stainless Toilet Flexible Water Connector in Brunette

  • Fast #
  • Part #J157-MN-SS-BRUN
  • Item #4904966
  • Manufacturer Part #157-MN-SS-BRUN
5 out of 5 Customer Rating
Brand image
JACLO

3/8 x 7/8 x 20 in. Braided Stainless Toilet Flexible Water Connector in Brunette

  • Fast #
  • Part #J157-MN-SS-BRUN
  • Item #4904966
  • Manufacturer Part #157-MN-SS-BRUN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brunette Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Use with 3/8" O.D. Supply Valves
  • Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
  • Quick & easy labor-saving installation, perfect for confined spaces
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Brunette
End Connection 1:
OD Tube
End Connection 2:
ID Tube
End Connections:
OD Tube x ID Tube
Fitting Size 1:
3/8
Fitting Size 2:
7/8
Fitting Sizes:
3/8 in x 7/8 in
IAPMO Listed:
No
Length:
20
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111898440
Water Supply Connector Type:
Toilet