3-1/4 in. Brass Drain Strainers in Satin Brass
3-1/4 in. Brass Drain Strainers in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Push down to open or close bath tub drain
- Complete with brass single hole faceplate with faceplate screw
- Forged brass cap (1 1/4" diameter)
- Brass body
- Spring loaded internal mechanism for easy use
- 1 1/2" coarse threads
- Fits JACLO, Gerber and most other manufacturers
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 3-1/4 in
- Drain Component Type:
- Drain Strainers
- Height:
- 26 in
- Length:
- 20 in
- Material:
- Brass
- Strainer Size:
- 1-1/2 in
- Trim Ring:
- Yes
- UPC:
- 020111194153
- Width:
- 1-1/2 in