3-1/4 in. Brass Drain Strainers in Caramel Bronze
3-1/4 in. Brass Drain Strainers in Caramel Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Push down to open or close bath tub drain
- Complete with brass single hole faceplate with faceplate screw
- Forged brass cap (1 1/4" diameter)
- Brass body
- Spring loaded internal mechanism for easy use
- 1 1/2" coarse threads
- Fits JACLO, Gerber and most other manufacturers
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 3-1/4
- Drain Component Type:
- Toe Tap Assembly
- Drain Type:
- Shower Drain
- Height:
- 26
- Length:
- 10
- Material:
- Brass, Rubber
- Strainer Size:
- 1-1/2
- UPC:
- 020111904264
- Width:
- 1-1/2