This product requires certification to purchase.

3-5/16 in. Brass Handle in Polished Chrome

JACLO

3-5/16 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #JH-14R-PCH
  • Item #4910551
  • Manufacturer Part #H-14R-PCH
4.2 out of 5 Customer Rating
Brand image
JACLO

3-5/16 in. Brass Handle in Polished Chrome

  • Fast #
  • Part #JH-14R-PCH
  • Item #4910551
  • Manufacturer Part #H-14R-PCH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • All brass replacement lever handle
  • Replacement for Roaring 20's, Cranford, Jaylen Collection showers & faucets, roman tub trims
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111222542