This product requires certification to purchase.

3 in. Brass Trip Lever Face Plate and Grid Strainer in Caramel Bronze

JACLO

3 in. Brass Trip Lever Face Plate and Grid Strainer in Caramel Bronze

  • Fast #
  • Part #J519-CB
  • Item #7075890
  • Manufacturer Part #519-CB
3.3 out of 5 Customer Rating
Brand image
JACLO

3 in. Brass Trip Lever Face Plate and Grid Strainer in Caramel Bronze

  • Fast #
  • Part #J519-CB
  • Item #7075890
  • Manufacturer Part #519-CB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass trip lever, 2 hole faceplate and grid strainer
  • Complete with screws
  • Fits Gerber, JACLO and most other manufacturers
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Caramel Bronze
Diameter:
3
Drain Component Type:
Overflow Plate
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111916113