30 x 1/2 in. IPS Brass Vertical Drop Ceiling Nipple for Polished Nickel
30 x 1/2 in. IPS Brass Vertical Drop Ceiling Nipple for Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass vertical drop ceiling shower arm
- IPS 1/2" x 30" length
- Escutcheons 1/2" sold separately
- All custom lengths available. Contact JACLO for pricing & availability
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 30
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111098451
- WaterSense Labeled:
- No
- Width:
- 1/2