4-1/2 x 2-5/8 in. Brass Disposal Flange and Strainer in Satin Brass
4-1/2 x 2-5/8 in. Brass Disposal Flange and Strainer in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction, unless ordering BSS (brushed stainless steel)
- Fits sinks up to 2" thick
- Positive seal stopper
- For continuous feed disposals only
- Clamp on install design
- Strainer basket matches the 2804 & 2807 kitchen strainers
- Available in BSS - brushed stainless steel
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 4-1/2 in
- Height:
- 2-5/8 in
- Material:
- Brass
- Product Type:
- Disposal Flange, Strainer
- UPC:
- 020111198816