4-1/4 in. Shower Drain Snap-in Plate in Matte Black
4-1/4 in. Shower Drain Snap-in Plate in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Diameter 4 1/4"
- Prong to prong 2 7/8"
- Fits JACLO 86560 and 86562, IPS, Casper, Zurn, Oatey and Mountain MT237 drain
- No screws required
- Snap in design
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Overflow Plate
- Drain Type:
- Shower Drain
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 020111968372
- Width:
- 4-1/4 in