4-1/4IN SQ SHOWER DRAIN PLATE
4-1/4IN SQ SHOWER DRAIN PLATE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Square Plate 4 1/4"
- Center to center 2 5/8" screw holes
- Fits JACLO 86564
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-1/4
- Drain Component Type:
- Strainer
- Strainer Style:
- Screw-In
- UPC:
- 020111445514
- Width:
- 4-1/4