4-1/4 in. Shower Drain Snap-in Plate in Satin Brass
4-1/4 in. Shower Drain Snap-in Plate in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diameter 4-1/4 in
- Prong to prong 2-7/8 in
- Fits JACLO 86560 and 86562, IPS, Casper, Zurn, Oatey and Mountain MT237 drain
- No screws required
- Snap in design
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 4-1/4
- Drain Type:
- Shower Drain
- Height:
- 1/4
- IAPMO Listed:
- No
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 020111964626
- Width:
- 4-1/4