4-3/4 in. Wall Mount Single-Function Waterfall Showerhead in Polished Chrome
4-3/4 in. Wall Mount Single-Function Waterfall Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass waterfall showerhead
- Use as a showerhead or tub filler
- Male IPS 1/2" connection
- Quick connect/disconnect
- With 3 3/4" wide cascading waterfall flow
- Available flow rate: 2.5 GPM
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111494598
- Width:
- 6-1/8 in