5/8 in. OD Escutcheon in Matte Black
5/8 in. OD Escutcheon in Matte Black
Product Details
Product Details
- 5/8" O.D. fits 1/2" copper tubing
- 2-1/2" O.D
- Fully finished
Documents
Specifications
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111063091
- Width:
- 5/8 in