5/8 in. X 3/8 in. OD Valve Kit in Unlacquered Brass
5/8 in. X 3/8 in. OD Valve Kit in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete Faucet Supply Kit
- Kit contains: (2) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Square Lever Handle P/N 621-6(2) 20" Copper Supply Tubes P/N 662(2) Bell Escutcheons P/N 7116(2) Cover Tubes P/N 579
- (2) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Square Lever Handle P/N 621-6
- (2) 20" Copper Supply Tubes P/N 662
- (2) Bell Escutcheons P/N 7116
- (2) Cover Tubes P/N 579
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 5/8 in x 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- Yes
- Type:
- J621-6-62CT-ULB
- UPC:
- 020111077524
- Water Supply Connector Type:
- Sink