5/8 x 3/8 x 20 in Supply Kit in Satin Brass
5/8 x 3/8 x 20 in Supply Kit in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete Toilet Supply Kit
- Kit contains: (1) Quarter Turn Straight Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Oval Handle P/N 622-8(1) 20" Copper Supply Tube P/N 772(1) Escutcheon P/N 7463 (ULB P/N 6015)
- (1) Quarter Turn Straight Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Oval Handle P/N 622-8
- (1) 20" Copper Supply Tube P/N 772
- (1) Escutcheon P/N 7463 (ULB P/N 6015)
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Tube
- End Connections:
- OD Compression x OD Tube
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 5/8 in x 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- No
- Type:
- J622-8-72-SB
- UPC:
- 020111085031
- Water Supply Connector Type:
- Toilet