5-1/2 in. Bathroom Sink Drain in Satin Nickel
5-1/2 in. Bathroom Sink Drain in Satin Nickel
Product Details
Product Details
- Wide hole grid drain for fast drainage
- Fully polished & plated (17 gauge)
- Fits 11/2" opening (standard flange)
- Drain is always opened in basin
- Ideal for vessel sinks
- Without overflow
- Threads are unfinished in MBK, WH & JACLO=COLOR
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Satin Nickel
- Overflow Included:
- No
- Product Type:
- Grid Drain
- Tailpiece Length:
- 5-1/2
- UPC:
- 020111892448