This product requires certification to purchase.

5-1/4" Cover for 1/2" Copper Tubing Pipe in Polished Chrome

JACLO

5-1/4" Cover for 1/2" Copper Tubing Pipe in Polished Chrome

  • Fast #
  • Part #J579-PCH
  • Item #2135027
  • Manufacturer Part #579-PCH
5 out of 5 Customer Rating
Brand image
JACLO

5-1/4" Cover for 1/2" Copper Tubing Pipe in Polished Chrome

  • Fast #
  • Part #J579-PCH
  • Item #2135027
  • Manufacturer Part #579-PCH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 51/4" long cover tube for 1/2" copper pipe
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Length:
5-1/4
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111001499