5/8 in O.D. Compression x 3/8 in O.D. Supply Kit in Caramel Bronze
5/8 in O.D. Compression x 3/8 in O.D. Supply Kit in Caramel Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 5/8 in x 3/8 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20
- Material:
- Copper
- Proposition 65:
- WARNING: this Product can expose you To Nickel, which Is known To the state Of California To cause cancer. For more information, go to www.p65Warnings.ca.gov/product
- Type:
- J621-2-72-CB
- UPC:
- 020111868627
- Valve Operator:
- Lever Handle