3/8 in Oval Handle Angle Supply Stop Valve in Satin Nickel
585 3/8 in Oval Handle Angle Supply Stop Valve in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle pattern IPS x 3/8" O.D. multi turn style valve
- IPS 3/8" inlet x 3/8" O.D. outlet
- All brass body and stem
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Collection:
- 585
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- FPT
- End Connection 2:
- OD Tube
- End Connections:
- FPT x OD Tube
- Handle Material:
- Brass
- Handle Type:
- Oval
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 020111205859
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Oval Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve