60 in. Hand Shower Hose in Polished Chrome
60 in. Hand Shower Hose in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Double spiral brass hand shower hose
- 1/2" Female threads
- Brass hex nut is on one end of the hose, and a brass conical nut to hold the hand shower is on the other end
- Attach hand shower to conical end of hose
- For luxury shower units
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Hose Length:
- 60
- IAPMO Listed:
- No
- Length:
- 60
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 020111036002
- WaterSense Labeled:
- No