This product requires certification to purchase.

60 in. Hand Shower Hose in Polished Nickel

JACLO

60 in. Hand Shower Hose in Polished Nickel

  • Fast #
  • Part #J3060-DS-PN
  • Item #2136641
  • Manufacturer Part #3060-DS-PN
5 out of 5 Customer Rating
Brand image
JACLO

60 in. Hand Shower Hose in Polished Nickel

  • Fast #
  • Part #J3060-DS-PN
  • Item #2136641
  • Manufacturer Part #3060-DS-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Shower Hose
Hose Length:
60
UPC:
020111636004
WaterSense Labeled:
No