This product requires certification to purchase.

60 in. Hand Shower Hose in Satin Nickel

JACLO

60 in. Hand Shower Hose in Satin Nickel

  • Fast #
  • Part #J3060-DS-SN
  • Item #1828649
  • Manufacturer Part #3060-DS-SN
5 out of 5 Customer Rating
Brand image
JACLO

60 in. Hand Shower Hose in Satin Nickel

  • Fast #
  • Part #J3060-DS-SN
  • Item #1828649
  • Manufacturer Part #3060-DS-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Shower Hose
Hose Length:
60
IAPMO Listed:
No
NSF Certified:
No
UPC:
020111236006
WaterSense Labeled:
No