1/2 x 3/8 in. IPS x OD Tube Cross Angle Supply Stop Valve in Oil Rubbed Bronze
616 1/2 x 3/8 in. IPS x OD Tube Cross Angle Supply Stop Valve in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Angle pattern IPS x <sup>3</sup>/<sub>8</sub>" O.D. quarter turn ball valve
- <sup>1</sup>/<sub>2</sub>" IPS inlet x <sup>3</sup>/<sub>8</sub>" O.D. outlet
- All brass body and stem
- White Porcelain button available - "H", "C" & plain for standard cross handle only"
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Collection:
- 616
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- FPT
- End Connection 2:
- OD Tube
- End Connections:
- FPT x OD Tube
- Handle Type:
- Cross
- Height:
- 2-1/2
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111000348
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 2-5/16