This product requires certification to purchase.

Faucet 1/2 x 3/8 x 1-11/16 in. Supply Kit in Satin Gold

JACLO

616-62 Faucet 1/2 x 3/8 x 1-11/16 in. Supply Kit in Satin Gold

  • Fast #
  • Part #J616-62-SG
  • Item #2132372
  • Manufacturer Part #616-62-SG
5 out of 5 Customer Rating
Brand image
JACLO

616-62 Faucet 1/2 x 3/8 x 1-11/16 in. Supply Kit in Satin Gold

  • Fast #
  • Part #J616-62-SG
  • Item #2132372
  • Manufacturer Part #616-62-SG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Grand Prairie, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Complete Faucet Supply Kit
  • Kit contains: (2) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616(2) 20" Copper Supply Tubes P/N 662(2) Escutcheons P/N 741 (ULB P/N 6015)(2) 1/2" Brass Nipples P/N 801-12.4
  • (2) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616
  • (2) 20" Copper Supply Tubes P/N 662
  • (2) Escutcheons P/N 741 (ULB P/N 6015)
  • (2) 1/2" Brass Nipples P/N 801-12.4
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
616-62
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
End Connection 1:
Threaded
End Connection 2:
OD Tube
End Connections:
Threaded x OD Tube
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
1-11/16
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111007903
Valve Operator:
Quarter Turn
Valve Type:
Angle Supply Stop Valve
Water Supply Connector Type:
Faucet