This product requires certification to purchase.

Toilet 5/8 x 3/8 x 2-3/8 in. Supply Kit in Satin Brass

JACLO

621-72 Toilet 5/8 x 3/8 x 2-3/8 in. Supply Kit in Satin Brass

  • Fast #
  • Part #J621-72-SB
  • Item #2132989
  • Manufacturer Part #621-72-SB
4.1 out of 5 Customer Rating
Brand image
JACLO

621-72 Toilet 5/8 x 3/8 x 2-3/8 in. Supply Kit in Satin Brass

  • Fast #
  • Part #J621-72-SB
  • Item #2132989
  • Manufacturer Part #621-72-SB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Complete Toilet Supply Kit
  • Kit contains: (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 621(1) 20" Copper Supply Tube P/N 772(1) Escutcheon P/N 7463 (ULB P/N 6015)
  • (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 621
  • (1) 20" Copper Supply Tube P/N 772
  • (1) Escutcheon P/N 7463 (ULB P/N 6015)
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
621-72
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
End Connection 1:
OD Compression
End Connection 2:
OD Tube
End Connections:
OD Compression x OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Handle Type:
Cross
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/8 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111010354
Valve Operator:
Quarter Turn
Valve Type:
Angle Supply Stop Valve
Water Supply Connector Type:
Toilet