This product requires certification to purchase.

5/8 x 1/2 in. OD Compression x OD Tube Oval Straight Supply Stop Valve in Caramel Bronze

JACLO

623-8 5/8 x 1/2 in. OD Compression x OD Tube Oval Straight Supply Stop Valve in Caramel Bronze

  • Fast #
  • Part #J623-8-CB
  • Item #7341703
  • Manufacturer Part #623-8-CB
4.2 out of 5 Customer Rating
Brand image
JACLO

623-8 5/8 x 1/2 in. OD Compression x OD Tube Oval Straight Supply Stop Valve in Caramel Bronze

  • Fast #
  • Part #J623-8-CB
  • Item #7341703
  • Manufacturer Part #623-8-CB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Caramel Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Straight pattern 5/8" O.D. compression fit x 1/2" O.D. quarter turn ball valve
  • O.D. compression 5/8" inlet x 1/2" O.D. outlet
  • O.D. compression 5/8" fits 1/2" copper tubing
  • All brass body and stem
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
Collection:
623-8
Color Finish Category:
Bronze Tones
Color Finish Name:
Caramel Bronze
End Connection 1:
OD Compression
End Connection 2:
OD Tube
End Connections:
OD Compression x OD Tube
Handle Type:
Oval
Height:
1-1/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-3/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Recommended Valve Application:
Residential
UL Listed:
No
UPC:
020111870224
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Quarter Turn Handle
Valve Size:
5/8 in x 1/2 in
Valve Type:
Straight Supply Stop Valve