This product requires certification to purchase.

1/2 x 3/8 in. Sweat x OD Tube Cross Angle Supply Stop Valve in Oil Rubbed Bronze

JACLO

629 1/2 x 3/8 in. Sweat x OD Tube Cross Angle Supply Stop Valve in Oil Rubbed Bronze

  • Fast #
  • Part #J629-ORB
  • Item #2135631
  • Manufacturer Part #629-ORB
3.8 out of 5 Customer Rating
Brand image
JACLO

629 1/2 x 3/8 in. Sweat x OD Tube Cross Angle Supply Stop Valve in Oil Rubbed Bronze

  • Fast #
  • Part #J629-ORB
  • Item #2135631
  • Manufacturer Part #629-ORB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Angle pattern copper sweat x 3/8" O.D. quarter turn ball valve
  • Sweat 1/2" inlet x 3/8" O.D. outlet
  • With 5" cover tube slides over 1/2" copper pipe
  • Fully finished bell escutcheon P/N 7116 included
  • White Porcelain button available - "H", "C" & plain for standard cross handle only
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
Collection:
629
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Handle Type:
Cross
Height:
2-5/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-3/8 in
Material:
Copper
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UL Listed:
No
UPC:
020111406294
Valve Body Material:
Copper
Valve Body Style:
Angle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve