Adjustable Hand Shower Holder WM Matte Black
Adjustable Hand Shower Holder WM Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass adjustable angle wall mount handshower holder
- Ideal for use with any style handshower
- Conical end of hose sits in holder
- Mounting screws & anchors included
- Allows for easy adjustment of handshower to desired angle
- Fork design permits improved angle & allows handshower to fit closer to wall
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Matte Black
- Faucet Material:
- Brass
- Height:
- 2-1/2
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J8057-MBK
- UPC:
- 020111090202
- Width:
- 4-1/8