This product requires certification to purchase.

Bidet Control Valve in Polished Chrome

JACLO

Bidet Control Valve in Polished Chrome

  • Fast #
  • Part #J6468-PCH
  • Item #4909611
  • Manufacturer Part #6468-PCH
3.7 out of 5 Customer Rating
Brand image
JACLO

Bidet Control Valve in Polished Chrome

  • Fast #
  • Part #J6468-PCH
  • Item #4909611
  • Manufacturer Part #6468-PCH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass retro fit bidet control valve
  • Installs on existing toilet water supply valve
  • Compression 3/8" female inlet x 3/8" Compression outlet
  • Male 1/2" hose connection
  • Allows for installation of bidet sprayer
  • Design allows for no interruption of water flow to toilet
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Control Valve
IAPMO Listed:
No
Length:
3-5/8 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111167560
WaterSense Labeled:
No