This product requires certification to purchase.

Bidet Faucet in Black Nickel

JACLO

Bidet Faucet in Black Nickel

  • Fast #
  • Part #JB042-646-BKN
  • Item #4904093
  • Manufacturer Part #B042-646-BKN
5 out of 5 Customer Rating
Brand image
JACLO

Bidet Faucet in Black Nickel

  • Fast #
  • Part #JB042-646-BKN
  • Item #4904093
  • Manufacturer Part #B042-646-BKN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Power spray bidet kit
  • 1/2" Female inlet x 1/2" Male outlet
  • Note: Water must be turned off when not in use
  • Water must be turned off when not in use
  • Kit includes: Bidet hand shower P/N B042Water supply elbow with on/off valve and swivel hand shower holder P/N 6466Hose P/N 3049-DSDual check valve back flow preventer P/N 7010-BF
  • Bidet hand shower P/N B042
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Black Nickel
Faucet Connection:
FIPS
Faucet Connection Size:
1/2 in
Flow Rate:
2.5 gpm
Height:
4-15/16 in
Length:
1-3/4 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Spray Type:
Power Spray
UPC:
020111148217