Brass Disposer Flange & Stopper in Matte Black
Brass Disposer Flange & Stopper in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Brass construction
- Diameter 3 1/2"
- Easy installation
- Positive seal stopper
- For continuous feed disposals only
- Fits ISE (including Evolution Series), Kenmore, KitchenAid and Maytag
Documents
Specifications
- Brand Model Compatibility:
- ISE, Kenmore, KitchenAid, Maytag & Franke FWDJ
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-1/2 in
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Size:
- 1-3/4 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No
- UPC:
- 020111061837
- Width:
- 4-1/2 in