This product requires certification to purchase.

Brass Disposer Flange & Stopper in Matte Black

JACLO

Brass Disposer Flange & Stopper in Matte Black

  • Fast #
  • Part #J2819-MBK
  • Item #3844511
  • Manufacturer Part #2819-MBK
5 out of 5 Customer Rating
Brand image
JACLO

Brass Disposer Flange & Stopper in Matte Black

  • Fast #
  • Part #J2819-MBK
  • Item #3844511
  • Manufacturer Part #2819-MBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass construction
  • Diameter 3 1/2"
  • Easy installation
  • Fits sinks up to 2" thick
  • Positive seal stopper
  • For continuous feed disposals only
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ISE, Kenmore, KitchenAid, Maytag & Franke FWDJ
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4-1/2
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
3-1/2
Fitting Sizes:
3-1/2 in
Height:
2-5/8
IAPMO Listed:
No
Material:
Brass
Product Type:
Disposer Flange, Stopper
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Size:
2-5/8 in x 4-1/2 in x 4-1/2 in
UL Listed:
No
UPC:
020111061851
Width:
4-1/2