Brass Disposer Flange & Stopper in Satin Nickel
Brass Disposer Flange & Stopper in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction
- Diameter 3 1/2"
- Easy installation
- Positive seal stopper
- For continuous feed disposals only
- Fits ISE (including Evolution Series), Kenmore, KitchenAid and Maytag
Documents
Specifications
- Brand Model Compatibility:
- ISE, Kenmore, KitchenAid, Maytag & Franke FWDJ
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4-1/2 in
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Size:
- 1-3/4 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No
- UPC:
- 020111216565
- Width:
- 4-1/2 in