This product requires certification to purchase.

Brass Escutcheon in Satin Nickel

JACLO

Brass Escutcheon in Satin Nickel

  • Fast #
  • Part #J7463-SN
  • Item #2132203
  • Manufacturer Part #7463-SN
5 out of 5 Customer Rating
Brand image
JACLO

Brass Escutcheon in Satin Nickel

  • Fast #
  • Part #J7463-SN
  • Item #2132203
  • Manufacturer Part #7463-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • O.D. 5/8" fits 1/2" copper tubing
  • O.D. 2 1/2"
  • Fully Finished
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
5/8
Material:
Brass
Product Type:
Escutcheon
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UL Listed:
No
UPC:
020111006807
WaterSense Labeled:
No